Shop BESTORQ

Double Sided 8M timing belts, 2288-D8M-150

  • Mfr # 2288-D8M-150

  • Zoro # G406425428


product price:  $1,049.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D8M
Industry Number
2288-D8M-150
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2288-D8M-150
Zoro #
G406425428
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D8M
Top Width
150 mm
Pitch Length
2288 mm
Height
0.32 in

Details

Item
Timing Belt
Industry Number
2288-D8M-150
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
286
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
6.6
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2288 mm (90.08 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -286
Pitch-0.31 in
6.6
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.