Shop BESTORQ

Double Sided 8M timing belts, 3408-D8M-200

  • Mfr # 3408-D8M-200

  • Zoro # G706413620


product price:  $2,104.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3408-D8M-200
Zoro #
G706413620
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
3408 mm

Details

Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
13.1
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
3408-D8M-200
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
426
Tooth Shape
HTD Curvilinear
Pitch
8 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-3408 mm (134.17 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -426
Pitch-0.31 in
13.1
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.