Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 3480-D8M-200
Mfr # 3480-D8M-200
Zoro # G706413514
product price:Â $2,158.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Weight
13.38
Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3480-D8M-200
Zoro #
G706413514
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
3480 mm
Details
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Weight
13.38
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
435
Industry Number
3480-D8M-200
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Pitch
8 mm
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-3480 mm (137.01 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -435
Pitch-0.31 in
13.38
Oil and Heat resistant
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-3480 mm (137.01 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -435
Pitch-0.31 in
13.38
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.