Shop BESTORQ

Double Sided 8M timing belts, 3640-D8M-15

  • Mfr # 3640-D8M-15

  • Zoro # G006413504


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 mm
Height
0.32 in
Banded Belt
No
Standards
RMA
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3640-D8M-15
Zoro #
G006413504
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.32 in
Pitch Length
3640 mm
Belt Trade Size
D8M

Details

Banded Belt
No
Standards
RMA
Number of Ribs
1
Weight
1.05
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Number of Teeth
455
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
3640-D8M-15
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-3640 mm (143.31 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -455
Pitch-0.31 in
1.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.