Shop BESTORQ
See all product information
Double Sided 8M timing belts, 376-D8M-15
Mfr # 376-D8M-15
Zoro # G706405731
product price:Â $90.15
/eaKey Features
Top Width
15 mm
Standards
RMA
Height
0.32 in
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
376-D8M-15
Zoro #
G706405731
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.32 in
Pitch Length
376 mm
Belt Trade Size
D8M
Details
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Weight
0.11
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Number of Teeth
47
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Item
Timing Belt
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
376-D8M-15
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-376 mm (14.8 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -47
Pitch-0.31 in
0.11
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-376 mm (14.8 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -47
Pitch-0.31 in
0.11
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.