Shop BESTORQ

Double Sided 8M timing belts, 424-D8M-09

  • Mfr # 424-D8M-09

  • Zoro # G906406705


product price:  $63.79
/ea

Key Features

Top Width
9 mm
Storage Temp.
40F-100F
Banded Belt
No
Height
0.32 in
Weight
1.27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
424-D8M-09
Zoro #
G906406705
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
424 mm

Details

Storage Temp.
40F-100F
Banded Belt
No
Weight
1.27
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Industry Number
424-D8M-09
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
53

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-424 mm (16.7 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-424 mm (16.7 in)
Number of Teeth -53
Pitch-8
1.27
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.