Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 440-D8M-09
Mfr # 440-D8M-09
Zoro # G906424600
product price:Â $63.79
/eaKey Features
Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
440-D8M-09
Zoro #
G906424600
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Pitch Length
440 mm
Belt Trade Size
D8M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Weight
1.32
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
55
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Pitch
8 mm
Tooth Location
Two Sides
Industry Number
440-D8M-09
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-440 mm (17.33 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-440 mm (17.33 in)
Number of Teeth -55
Pitch-8
1.32
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-440 mm (17.33 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-440 mm (17.33 in)
Number of Teeth -55
Pitch-8
1.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.