Shop BESTORQ

Double Sided 8M timing belts, 456-D8M-100

  • Mfr # 456-D8M-100

  • Zoro # G306424507


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Height
0.32 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
456-D8M-100
Zoro #
G306424507
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.32 in
Pitch Length
456 mm
Belt Trade Size
D8M

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Weight
0.88
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Industry Number
456-D8M-100
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Number of Teeth
57
Tooth Location
Two Sides

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-456 mm (17.96 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -57
Pitch-0.31 in
0.88
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.