
Double Sided 8M timing belts, 536-D8M-100
Mfr # 536-D8M-100
Zoro # G706411466
product price:Â $756.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
1.03
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
536-D8M-100
Zoro #
G706411466
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.32 in
Pitch Length
536 mm
Belt Trade Size
D8M
Details
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
1.03
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Number of Teeth
67
Tooth Location
Two Sides
Industry Number
536-D8M-100
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-536 mm (21.1 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -67
Pitch-0.31 in
1.03
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-536 mm (21.1 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -67
Pitch-0.31 in
1.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.