Shop BESTORQ

Double Sided 8M timing belts, 584-D8M-150

  • Mfr # 584-D8M-150

  • Zoro # G006413429


product price:  $1,234.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
1.68
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
584-D8M-150
Zoro #
G006413429
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
584 mm

Details

Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Weight
1.68
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Pitch
8 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
584-D8M-150
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
73

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-584 mm (22.99 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -73
Pitch-0.31 in
1.68
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.