Shop BESTORQ

Double Sided 8M timing belts, 608-D8M-100

  • Mfr # 608-D8M-100

  • Zoro # G906413567


product price:  $683.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Weight
1.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608-D8M-100
Zoro #
G906413567
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
608 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Weight
1.17
Banded Belt
No
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Industry Number
608-D8M-100
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
76
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-608 mm (23.94 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -76
Pitch-0.31 in
1.17
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.