
Double Sided 8M timing belts, 872-D8M-15
Mfr # 872-D8M-15
Zoro # G706405830
product price:Â $50.49
/eaKey Features
Top Width
15 mm (0.59 in)
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Height
0.32 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
872-D8M-15
Zoro #
G706405830
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm (0.59 in)
Height
0.32 in
Details
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Banded Belt
No
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.25
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-872 mm (34.33 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -109
Pitch-0.31 in
0.25
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-872 mm (34.33 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -109
Pitch-0.31 in
0.25
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.