Shop BESTORQ
See all product information
Double Sided 8M timing belts, 896-D8M-15
Mfr # 896-D8M-15
Zoro # G606406012
product price:Â $52.59
/eaKey Features
Top Width
15 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
896-D8M-15
Zoro #
G606406012
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
896 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.26
Item
Timing Belt
Industry Number
896-D8M-15
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
112
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-896 mm (35.28 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -112
Pitch-0.31 in
0.26
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-896 mm (35.28 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -112
Pitch-0.31 in
0.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.