Shop BESTORQ
See all product information
Create Account
Double Sided 8M timing belts, 920-D8M-09
Mfr # 920-D8M-09
Zoro # G606406760
product price:Â $31.99
/eaKey Features
Top Width
9 mm
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
920-D8M-09
Zoro #
G606406760
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Pitch Length
920 mm
Belt Trade Size
D8M
Details
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.16
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
115
Tooth Shape
HTD Curvilinear
Industry Number
920-D8M-09
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-920 mm (36.22 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -115
Pitch-0.31 in
0.16
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-920 mm (36.22 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -115
Pitch-0.31 in
0.16
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.