Shop BESTORQ

H Timing Belts

  • Mfr # 1000H100

  • Zoro # G306398075


product price:  $69.79
/ea

Key Features

Top Width
1 in
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.57
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000H100
Zoro #
G306398075
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
100 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Weight
0.57
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
1/2 in
Number of Teeth
200
Maximum Operating Temperature
160 Degrees F
Industry Number
1000H100
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-100 in
Height-0.09 in
Number of Ribs-1
Pitch Length-100 in
Number of Teeth -200
Pitch-0.5 in
0.57
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.