Shop BESTORQ

H Timing Belts

  • Mfr # 1035H100

  • Zoro # G606415809


product price:  $60.45
/ea

Key Features

Top Width
1 in
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.83
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1035H100
Zoro #
G606415809
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.090 in
Belt Trade Size
H
Pitch Length
103.5 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.83
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
207
Pitch
1/2 in
Industry Number
1035H100
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-103.5 in
Height-0.090 in
Number of Ribs-1
Pitch Length-103.5 in
Number of Teeth -207
Pitch-0.5 in
0.83
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.