Shop BESTORQ

H Timing Belts

  • Mfr # 1135H150

  • Zoro # G806415463


product price:  $97.39
/ea

Key Features

Top Width
1-1/2 in
Storage Temp.
40F-100F
Weight
1.36
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1135H150
Zoro #
G806415463
UPC #
-
Country of Origin
China

Dimensions

Top Width
1-1/2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
113.5 in

Details

Storage Temp.
40F-100F
Weight
1.36
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
1135H150
Number of Teeth
227
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
1/2 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-113.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-113.5 in
Number of Teeth -227
Pitch-0.5 in
1.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.