Shop BESTORQ

H Timing Belts

  • Mfr # 1155H300

  • Zoro # G306416564


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Top Width
3 in
Gearbelt Type
Timing Belt
Weight
2.77
Banded Belt
No
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1155H300
Zoro #
G306416564
UPC #
-
Country of Origin
China

Dimensions

Top Width
3 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
115.5 in

Details

Gearbelt Type
Timing Belt
Weight
2.77
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Pitch
1/2 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Industry Number
1155H300
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
231

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-115.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-115.5 in
Number of Teeth -231
Pitch-0.5 in
2.77
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.