Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 1240H075
Zoro # G206416251
product price:Â $54.39
/eaKey Features
Top Width
3/4 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Height
0.09 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1240H075
Zoro #
G206416251
UPC #
-
Country of Origin
China
Dimensions
Top Width
3/4 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
124 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.74
Standards
RMA
Banded Belt
No
Number of Ribs
1
Item
Timing Belt
Industry Number
1240H075
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
248
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-124 in
Height-0.09 in
Number of Ribs-1
Pitch Length-124 in
Number of Teeth -248
Pitch-0.5 in
0.74
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-124 in
Height-0.09 in
Number of Ribs-1
Pitch Length-124 in
Number of Teeth -248
Pitch-0.5 in
0.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.