Shop DODGE INDUSTRIAL
See all product information
RB58-8 BELT
Mfr # 144140
Zoro # G123443668
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Classical Banded
Reinforcing Cord Material
Polyester
Number of Ribs
8
Top Width
21/32 in
V-Belt Section
B
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144140
Zoro #
G123443668
UPC #
782477099984
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Belt Series
Classical Banded
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Number of Ribs
8
V-Belt Section
B
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Industry Number
144140
Standards
ARPM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB58-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.