Shop BESTORQ

H Timing Belts

  • Mfr # 1280H150

  • Zoro # G306416441


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Top Width
1-1/2 in
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1280H150
Zoro #
G306416441
UPC #
-
Country of Origin
China

Dimensions

Top Width
1-1/2 in
Height
0.09 in
Pitch Length
128 in
Belt Trade Size
H

Details

Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
1.54
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Tooth Location
One Side
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
1280H150
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
256
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-128 in
Height-0.09 in
Number of Ribs-1
Pitch Length-128 in
Number of Teeth -256
Pitch-0.5 in
1.54
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.