Shop BESTORQ

H Timing Belts

  • Mfr # 1440H200

  • Zoro # G606397679


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Storage Temp.
40F-100F
Height
0.09 in
Temp. Range
-30 F to 160 F
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1440H200
Zoro #
G606397679
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Pitch Length
144 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
1.64
Banded Belt
No
Number of Ribs
1
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1440H200
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
288

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-144 mm (5.67 in)
Height-0.09 in
Number of Ribs-1
Pitch Length-144 mm (5.67 in)
Number of Teeth -288
Pitch-0.5 in
1.64
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.