Shop BESTORQ

H Timing Belts

  • Mfr # 1450H150

  • Zoro # G506397700


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Top Width
1.5 in
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.24
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450H150
Zoro #
G506397700
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.5 in
Height
0.09 in
Pitch Length
145 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.24
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Belt Coating
Nylon
Industry Number
1450H150
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
290
Tooth Shape
Trapezoidal
Pitch
0.5 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-145 in
Height-0.09 in
Number of Ribs-1
Pitch Length-145 in
Number of Teeth -290
Pitch-0.5 in
1.24
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.