
H Timing Belts
Mfr # 1510H200
Zoro # G406417225
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Weight
2.42
Number of Ribs
1
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1510H200
Zoro #
G406417225
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
151 in
Details
Weight
2.42
Number of Ribs
1
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Tooth Location
One Side
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
302
Item
Timing Belt
Industry Number
1510H200
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-151 in
Height-0.09 in
Number of Ribs-1
Pitch Length-151 in
Number of Teeth -302
Pitch-0.5 in
2.42
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-151 in
Height-0.09 in
Number of Ribs-1
Pitch Length-151 in
Number of Teeth -302
Pitch-0.5 in
2.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.