Shop BESTORQ

H Timing Belts

  • Mfr # 1510H300

  • Zoro # G706417185


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Top Width
3 in
Height
0.09 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1510H300
Zoro #
G706417185
UPC #
-
Country of Origin
China

Dimensions

Top Width
3 in
Height
0.09 in
Pitch Length
151 in
Belt Trade Size
H

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
3.62
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Tooth Location
One Side
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Industry Number
1510H300
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
302
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-151 in
Height-0.09 in
Number of Ribs-1
Pitch Length-151 in
Number of Teeth -302
Pitch-0.5 in
3.62
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.