Shop BESTORQ

H Timing Belts

  • Mfr # 1560H200

  • Zoro # G006398139


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Height
0.09 in
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1560H200
Zoro #
G006398139
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Pitch Length
156 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.78
Gearbelt Type
Timing Belt
Number of Ribs
1
Pitch
0.5 in
Item
Timing Belt
Industry Number
1560H200
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
312
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-156 in
Height-0.09 in
Number of Ribs-1
Pitch Length-156 in
Number of Teeth -312
Pitch-0.5 in
1.78
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.