Shop BESTORQ

H Timing Belts

  • Mfr # 180H150

  • Zoro # G506425632


product price:  $25.79
/ea

Key Features

Top Width
1-1/2 in
Weight
0.15
Height
0.09 in
Number of Ribs
1
Gearbelt Type
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180H150
Zoro #
G506425632
UPC #
-
Country of Origin
China

Dimensions

Top Width
1-1/2 in
Height
0.09 in
Pitch Length
18 in
Belt Trade Size
H

Details

Weight
0.15
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
180H150
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
36
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-18 in
Height-0.09 in
Number of Ribs-1
Pitch Length-18 in
Number of Teeth -36
Pitch-0.5 in
0.15
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.