Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 310H200
Zoro # G106406710
product price:Â $48.59
/eaKey Features
Top Width
2 in
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
310H200
Zoro #
G106406710
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Pitch Length
31 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.35
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
62
Tooth Location
One Side
Item
Timing Belt
Pitch
0.5 in
Industry Number
310H200
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-31 in
Height-0.09 in
Number of Ribs-1
Pitch Length-31 in
Number of Teeth -62
Pitch-0.5 in
0.35
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-31 in
Height-0.09 in
Number of Ribs-1
Pitch Length-31 in
Number of Teeth -62
Pitch-0.5 in
0.35
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.