Shop BESTORQ

H Timing Belts

  • Mfr # 315H200

  • Zoro # G606406746


product price:  $54.35
/ea

Key Features

Top Width
2 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315H200
Zoro #
G606406746
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
31.5 in

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Banded Belt
No
Weight
0.36
Number of Teeth
63
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Pitch
0.5 in
Industry Number
315H200
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-31.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-31.5 in
Number of Teeth -63
Pitch-0.5 in
0.36
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.