Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 365H300
Zoro # G506425571
product price:Â $90.39
/eaKey Features
Top Width
3 in
Number of Ribs
1
Weight
0.62
Gearbelt Type
Timing Belt
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
365H300
Zoro #
G506425571
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Pitch Length
36.5 in
Belt Trade Size
H
Details
Number of Ribs
1
Weight
0.62
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
365H300
Maximum Operating Temperature
160 Degrees F
Pitch
1/2 in
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
73
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-36.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-36.5 in
Number of Teeth -73
Pitch-0.5 in
0.62
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-36.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-36.5 in
Number of Teeth -73
Pitch-0.5 in
0.62
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.