Shop BESTORQ
See all product information
H Timing Belts
Mfr # 370H100
Zoro # G406426135
product price:Â $30.79
/eaKey Features
Top Width
1 in
Height
0.09 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.21
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370H100
Zoro #
G406426135
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.09 in
Pitch Length
37 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.21
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
370H100
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
74
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-37 in
Height-0.09 in
Number of Ribs-1
Pitch Length-37 in
Number of Teeth -74
Pitch-0.5 in
0.21
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-37 in
Height-0.09 in
Number of Ribs-1
Pitch Length-37 in
Number of Teeth -74
Pitch-0.5 in
0.21
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.