
H Timing Belts
Mfr # 380H300
Zoro # G406426661
product price:Â $92.35
/eaKey Features
Top Width
3 in
Height
0.09 in
Gearbelt Type
Timing Belt
Weight
0.65
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
380H300
Zoro #
G406426661
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
38 in
Details
Gearbelt Type
Timing Belt
Weight
0.65
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Item
Timing Belt
Number of Teeth
76
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
380H300
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
1/2 in
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-38 in
Height-0.09 in
Number of Ribs-1
Pitch Length-38 in
Number of Teeth -76
Pitch-0.5 in
0.65
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-38 in
Height-0.09 in
Number of Ribs-1
Pitch Length-38 in
Number of Teeth -76
Pitch-0.5 in
0.65
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.