
H Timing Belts
Mfr # 390H100
Zoro # G006426757
product price:Â $34.59
/eaKey Features
Top Width
1 in
Weight
0.22
Storage Temp.
40F-100F
Height
0.09 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
390H100
Zoro #
G006426757
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
39 in
Details
Weight
0.22
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Reinforcing Cord Material
Fiberglass
Industry Number
390H100
Tooth Location
One Side
Number of Teeth
78
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-39 in
Height-0.09 in
Number of Ribs-1
Pitch Length-39 in
Number of Teeth -78
Pitch-0.5 in
0.22
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-39 in
Height-0.09 in
Number of Ribs-1
Pitch Length-39 in
Number of Teeth -78
Pitch-0.5 in
0.22
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.