Shop BESTORQ

H Timing Belts

  • Mfr # 400H300

  • Zoro # G006411746


product price:  $94.99
/ea

Key Features

Top Width
3 in
Temp. Range
-30 F to 160 F
Weight
0.68
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400H300
Zoro #
G006411746
UPC #
-
Country of Origin
China

Dimensions

Top Width
3 in
Height
0.09 in
Pitch Length
40 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Weight
0.68
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
80
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Tooth Location
One Side
Industry Number
400H300

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-40 in
Height-0.09 in
Number of Ribs-1
Pitch Length-40 in
Number of Teeth -80
Pitch-0.5 in
0.68
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.