Shop BESTORQ

H Timing Belts

  • Mfr # 415H200

  • Zoro # G406414828


product price:  $47.65
/ea

Key Features

Top Width
2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415H200
Zoro #
G406414828
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Pitch Length
41.5 in
Belt Trade Size
H

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.66
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Number of Teeth
83
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
415H200
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
1/2 in
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-41.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-41.5 in
Number of Teeth -83
Pitch-0.5 in
0.66
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.