Shop BESTORQ

H Timing Belts

  • Mfr # 435H200

  • Zoro # G006414594


product price:  $50.99
/ea

Key Features

Top Width
2 in
Temp. Range
-30 F to 160 F
Weight
0.7
Standards
RMA
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435H200
Zoro #
G006414594
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Pitch Length
43.5 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Weight
0.7
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Number of Teeth
87
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
435H200
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-43.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-43.5 in
Number of Teeth -87
Pitch-0.5 in
0.7
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.