Shop BESTORQ

H Timing Belts

  • Mfr # 450H200

  • Zoro # G706412807


product price:  $67.49
/ea

Key Features

Top Width
2 in
Weight
0.51
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450H200
Zoro #
G706412807
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
45 in

Details

Weight
0.51
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Industry Number
450H200
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
90
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-45 in
Height-0.09 in
Number of Ribs-1
Pitch Length-45 in
Number of Teeth -90
Pitch-0.5 in
0.51
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.