Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 485H150
Zoro # G006412583
product price:Â $54.29
/eaKey Features
Top Width
1.5 in
Weight
0.41
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
485H150
Zoro #
G006412583
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Height
0.09 in
Pitch Length
48.5 in
Belt Trade Size
H
Details
Weight
0.41
Gearbelt Type
Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Item
Timing Belt
Industry Number
485H150
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.5 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
97
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-48.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-48.5 in
Number of Teeth -97
Pitch-0.5 in
0.41
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-48.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-48.5 in
Number of Teeth -97
Pitch-0.5 in
0.41
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.