Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 570H100
Zoro # G206394177
product price:Â $41.69
/eaKey Features
Top Width
1 in
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Height
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
570H100
Zoro #
G206394177
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.09 in
Pitch Length
57 in
Belt Trade Size
H
Details
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.32
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Item
Timing Belt
Industry Number
570H100
Tooth Shape
Trapezoidal
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
114
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-57 in
Height-0.09 in
Number of Ribs-1
Pitch Length-57 in
Number of Teeth -114
Pitch-0.5 in
0.32
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-57 in
Height-0.09 in
Number of Ribs-1
Pitch Length-57 in
Number of Teeth -114
Pitch-0.5 in
0.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.