
H Timing Belts
Mfr # 630H150
Zoro # G106394208
product price:Â $67.15
/eaKey Features
Top Width
1.5 in
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630H150
Zoro #
G106394208
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Height
0.09 in
Pitch Length
63 in
Belt Trade Size
H
Details
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.54
Storage Temp.
40F-100F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
126
Maximum Operating Temperature
160 Degrees F
Industry Number
630H150
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-63 in
Height-0.09 in
Number of Ribs-1
Pitch Length-63 in
Number of Teeth -126
Pitch-0.5 in
0.54
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-63 in
Height-0.09 in
Number of Ribs-1
Pitch Length-63 in
Number of Teeth -126
Pitch-0.5 in
0.54
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.