
H Timing Belts
Mfr # 710H300
Zoro # G706395742
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Storage Temp.
40F-100F
Weight
1.21
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
710H300
Zoro #
G706395742
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
71 in
Details
Storage Temp.
40F-100F
Weight
1.21
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
142
Belt Coating
Nylon
Pitch
1/2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
710H300
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-71 in
Height-0.09 in
Number of Ribs-1
Pitch Length-71 in
Number of Teeth -142
Pitch-0.5 in
1.21
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-71 in
Height-0.09 in
Number of Ribs-1
Pitch Length-71 in
Number of Teeth -142
Pitch-0.5 in
1.21
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.