Shop BESTORQ
See all product information
H Timing Belts
Mfr # 790H200
Zoro # G606414505
product price:Â $94.89
/eaKey Features
Top Width
2 in
Height
0.09 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
790H200
Zoro #
G606414505
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
79 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Weight
1.26
Banded Belt
No
Gearbelt Type
Timing Belt
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
790H200
Tooth Location
One Side
Pitch
1/2 in
Number of Teeth
158
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-79 in
Height-0.09 in
Number of Ribs-1
Pitch Length-79 in
Number of Teeth -158
Pitch-0.5 in
1.26
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-79 in
Height-0.09 in
Number of Ribs-1
Pitch Length-79 in
Number of Teeth -158
Pitch-0.5 in
1.26
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.