Shop BESTORQ
See all product information
H Timing Belts
Mfr # 870H100
Zoro # G106415613
product price:Â $51.35
/eaKey Features
Top Width
1 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
870H100
Zoro #
G106415613
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.09 in
Pitch Length
87 in
Belt Trade Size
H
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7
Tooth Shape
Trapezoidal
Pitch
1/2 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
870H100
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
174
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-87 in
Height-0.09 in
Number of Ribs-1
Pitch Length-87 in
Number of Teeth -174
Pitch-0.5 in
0.7
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-87 in
Height-0.09 in
Number of Ribs-1
Pitch Length-87 in
Number of Teeth -174
Pitch-0.5 in
0.7
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.