Shop All V-Belts
Bestorq
Husqvarna YTH20K42 (96041027600) (Drive 2009-11) Riding Lawn Mower Replacement Belt, A90LG
Mfr # A90LG
Zoro # G403811378
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 92 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 92 in |
Inside Length | 90 in |
Height | 5/16 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-92 in Height-5/16 in Weight: 0.56 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In (QS 1/4 L 6)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- THRIFCO PLUMBING 64088H #88 Power Seal High Torque Hose Clamp 3-1/8 Inch to 6 In (6519588)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- D&D 79" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B76)
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (1A109)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- Bestorq V-Belts