
Kevlar V-Belt / B142LG, 5L1450K
Mfr # 5L1450K
Zoro # G803571162
product price: $56.85
/eaKey Features
V-Belt Type
V Belt
Outside Length
145 in
Number of Ribs
1
Top Width
0.66 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5L1450K
Zoro #
G803571162
UPC #
-
Country of Origin
Singapore
Dimensions
Outside Length
145 in
Top Width
0.66 in
Height
0.625 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Standards
RMA
Application
Lawn and Garden
Weight
1.5 lbs.
Temp. Range
-60 F to 176 F
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 145inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.