Shop BESTORQ

L Timing Belts

  • Mfr # 1028L075

  • Zoro # G106398206


product price:  $32.39
/ea

Key Features

Top Width
3/4 in
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.55
Standards
RMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1028L075
Zoro #
G106398206
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.075 in
Belt Trade Size
L
Pitch Length
102.8 in

Details

Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.55
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
3/8 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1028L075
Number of Teeth
275
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-102.8 in
Height-0.075 in
Number of Ribs-1
Pitch Length-102.8 in
Number of Teeth -275
Pitch-0.375 in
0.55
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.