Shop BESTORQ

L Timing Belts

  • Mfr # 143L075

  • Zoro # G306420073


product price:  $14.49
/ea

Key Features

Top Width
3/4 in
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143L075
Zoro #
G306420073
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.075 in
Pitch Length
14.3 in
Belt Trade Size
L

Details

Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0.05
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Industry Number
143L075
Reinforcing Cord Material
Fiberglass
Pitch
3/8 in
Number of Teeth
39
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-14.3 in
Height-0.075 in
Number of Ribs-1
Pitch Length-14.3 in
Number of Teeth -39
Pitch-0.375 in
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.