Shop BESTORQ

L Timing Belts

  • Mfr # 296L075

  • Zoro # G906412515


product price:  $12.85
/ea

Key Features

Belt Trade Size
L
Industry Number
296L075
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Top Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
296L075
Zoro #
G906412515
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
0.75 in
Pitch Length
29.60 in
Height
0.075 in

Details

Item
Timing Belt
Industry Number
296L075
Tooth Shape
Trapezoidal
Tooth Location
One Sided
Pitch
0.375 in
Number of Teeth
79
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Standards
RMA
Weight
0.12
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-29.6 in
Height-0.075 in
Number of Ribs-1
Pitch Length-29.6 in
Number of Teeth -79
Pitch-0.375 in
0.12
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.