Shop BESTORQ

L Timing Belts

  • Mfr # 337L075

  • Zoro # G006398108


product price:  $22.25
/ea

Key Features

Top Width
3/4 in
Standards
RMA
Weight
0.14
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
337L075
Zoro #
G006398108
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.075 in
Pitch Length
33.7 in
Belt Trade Size
L

Details

Standards
RMA
Weight
0.14
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Number of Teeth
90
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
337L075
Pitch
3/8 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-33.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-33.7 in
Number of Teeth -90
Pitch-0.375 in
0.14
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.