Shop BESTORQ
See all product information
Create Account
L Timing Belts
Mfr # 371L050
Zoro # G506395737
product price:Â $15.99
/eaKey Features
Top Width
1/2 in
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
371L050
Zoro #
G506395737
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/2 in
Height
0.075 in
Pitch Length
37.1 in
Belt Trade Size
L
Details
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Weight
0.23
Gearbelt Type
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
99
Pitch
3/8 in
Industry Number
371L050
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-37.1 in
Height-0.075 in
Number of Ribs-1
Pitch Length-37.1 in
Number of Teeth -99
Pitch-0.375 in
0.23
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-37.1 in
Height-0.075 in
Number of Ribs-1
Pitch Length-37.1 in
Number of Teeth -99
Pitch-0.375 in
0.23
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.